0
1
2

Multi-Function Gasket & Pipe Mitre Shears Kit FAIGCKITPC

Order Code: ZT1458821S

£21.99 Inc VAT (20%)


Description

The Faithfull Multi-Function Gasket & Pipe Mitre Shears are designed to cut cleanly and precisely through plastic and rubber. They can be used for cutting rubber gasket, plastic conduit and trunking, window and door seals, decorative trim strips and tile sealing strips. The kit contains a pair of shears with a stainless steel blade and 5 interchangeable aluminium lower jaws. The chrome-plated steel body is fitted with comfortable PVC handle grips and a safety lock. Supplied in a robust plastic storage case with the following jaws 1 x 17mm & 20mm Pipe Cutter Head for cutting plastic conduit. 1 x 27mm Pipe Cutter Head for cutting plastic conduit. 1 x Triangular Head for cutting square conduit and sealing strips. 1 x Slotted Head for general cutting of rubber and plastic gaskets. Max. Cutting Width 50mm. 1 x Angle Mitre Head for cutting accurate mitres. Marked with 45, 60, 75, 90, 105, 120 angles and graduated to 50mm and 2in.

See full description
Specifications for Multi-Function Gasket & Pipe Mitre Shears Kit FAIGCKITPC
  • MFR Part No.
    FAIGCKITPC
  • Capacity
    Mixed Set
  • Type
    Multi-Function Shears
  • Cutter Type
    Multi-Function Shears

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome