Plastic Height Limiter, Length 950mm, Reflective Yellow/Black

Order Code: ZT2674872S

£189.99 Inc VAT (20%)


Description

Plastic height limiter, length 950 mm, reflective yellow/black. Supplied = flat pack. Barrier beam length = 950 mm. Colour = yellow, black. Weight = 2.7 kg. Barrier boom profile = round, 100 mm. Barrier boom material = plastic. Product type = height limiters. Height limit with a lightweight design. Secures entrances, underpasses and superstructures without damaging vehicles. Designed for passenger cars, minibuses, vans, four-wheel drives, transporters, etc. Round plastic cylinder, 100 mm diameter, fully reflective. Two black mounts at the side. Completely smooth surface. Includes two knotted chains, electrolytically zinc plated, 2 m long. The end of the chain features a steel ring for suspension of the height limiter (ceiling hooks not included) Dimensions: 950 x 100 mm. Any number of height limiters can be mounted next to each other to suit the entrance width.

See full description
Specifications for Plastic Height Limiter, Length 950mm, Reflective Yellow/Black
  • Colour
    Yellow, Black
  • Product Type
    Height Limiters
  • Supplied
    Flat Pack
  • Weight
    2.7kg
  • Barrier Boom Material
    Plastic
  • Barrier Beam Length
    950mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome