Plastic Mitre Box with Pegs 310mm (12.1/4in) FAIMBP
0
1
2

Plastic Mitre Box with Pegs 310mm (12.1/4in) FAIMBP

Order Code: ZT1279748PCopy

£15.99 Inc VAT (20%)


Description

Faithfull Mitre Box made from high-impact polystyrene plastic. It is ideal for use with a tenon saw when cutting mitred or straight joints. This box features 22.5, 45 and 90 guide slots for multi-angled cuts and a 45 compound cut slot. Two cam locking pegs are included for secure clamping of the workpiece. A bench edge stop on one side of the base prevents movement whilst sawing. Countersunk fastening holes allow the mitre box to be secured to a workbench for extra stability. Specification Max. Workpiece Depth 75mm Max. Workpiece Width 120mm Overall Size 310 x 170 x 100mm

See full description
Specifications for Plastic Mitre Box with Pegs 310mm (12.1/4in) FAIMBP
  • MFR Part No.
    FAIMBP
  • Type
    Mitre Box
  • Box Type
    Mitre Box
  • Size
    310mm