0
1
2
3
4
5
6
7
8
9
10
11
12

R210SMS+ 210mm Multi-Purpose Single Bevel Sliding Compound Mitre Saw 230V

Order Code: ZT1252125X

£179.99 Inc VAT (20%)


Description

A compound mitre saw complete with Evolution Rage multipurpose cutting technology. TCT blade can easily cut through wood, aluminium and mild steel, even if nails are still embedded in the material. The multipurpose blade cuts cleanly and leaves no burrs on steel.

Designed to deliver the highest precision cutting the high torque motor can power through the most rigorous applications. Supplied with a durable die-cast aluminium base to support heavy duty materials and a laser cutting guide to enhance accuracy.

Features adjustable mitre and bevel detents with bypass to allow for quick adjustments. Positive bevel crown moulding stops at the most common angles.

Use with Evolution Diamond Blades (sold Separately) to easily cut through stone, brick, ceramics and masonry.

dual-handle with a comfortable grip enables both right and left-handed usage. Storage features include an on-board cable tidy and a built-in blade change hex key tool storage.

Product Contents:
R210SMS, side base extensions, workpiece clamp, TCT blade and hex key.

See full description
Specifications for R210SMS+ 210mm Multi-Purpose Single Bevel Sliding Compound Mitre Saw 230V
  • Arbor Diameter
    25.4mm
  • No Load Speed
    3,750rpm
  • Mitre Cutting Range
    L 50 to R 50°
  • Max. Cross Cut
    230 x 65mm
  • Mitre Saw Type
    Sliding Compound Mitre Saw - Single Bevel
  • Weight
    11.2kg
  • Blade Diameter
    210mm
  • Blade Specifications
    TCT Multipurpose Blade
    No. of Teeth 20
    Blade Size: 210 x 25.4mm
  • Power Rating
    1,500W
  • Supply Voltage
    230V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)
  • Bevel Cutting Range
    L45 to R0°
  • MFR Part No.
    048-0001A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome