Rapid Mitre Fix Adhesive - 50g

Rapid Mitre Fix Adhesive - 50g

Order Code: ZT1015099X

£14.99 Inc VAT (20%)


Description

Cyanoacrylate adhesive with activator, designed to bond and repair picture frame like mitre joints. Bonds MDF, PVC-U, rubbers, metals, some jewellery, plastics and porous materials such as wood. Produces clean, tight and thin joints instantly with no need for clamping.
Size: 50g.

Specifications for Rapid Mitre Fix Adhesive - 50g
  • Compatible Materials
    Metal
    Plastic
    Rubber
    Wood
  • Features
    Includes Activator
    Fast Setting
    Easy to Use
    Produces clean, tight joints
    High Viscosity
  • MFR Part No.
    351882
  • Product Composition
    Activator: Aromatic Amine in Hydrocarbon Solvent
    Adhesive: Cyanoacrylate
  • Pack Size
    50g
  • Drying / Bonding Time
    60min
  • Temperature Resistance Range
    -20 to +80(+100)°
  • Application Temperature Range
    5 to 25°
  • Type
    Instant Adhesive
  • Series
    Mitre Fix
  • Colour
    Transparent