S355MCS Heavy Duty Metal Cutting Mitre Chop Saw 2200W 240V

Order Code: ZT3113973S

£759.99 Inc VAT (20%)


Description

Evolution S355MCS Heavy-Duty Metal Cutting Mitre Chop Saw 2200W 240V. Specifications: Voltage: 240V. Input Power: 2200W. No Load Speed: 1, 550/min. Blade SizeL 355 x 25.4mm Bore. Cutting Capacities (mm) : Square Tube: 90°: 120 x 120, 45° ML: 100 x 100, 45° MR: 43 x 43. Rectangle Tube: 90°: 165 x 100, 45°: 115 x 43. Round Tube: 90°: 120, 45°: 100. Mild Steel Plate Thickness: 12mm. Cable Length: 3m. Weight: 35kg.

See full description
Specifications for S355MCS Heavy Duty Metal Cutting Mitre Chop Saw 2200W 240V
  • Blade Diameter
    355mm
  • Input Power
    2200W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome