0
1
2
3

Stanley 1-20-600 Clamping Mitre and Tenon Saw 305mm (12")

Order Code: ZT2813340S

£22.49 Inc VAT (20%)


Description

The Stanley Clamping Mitre and Saw set would make a perfect addition to any workshop
The Stanley Clamping Mitre and Saw set is designed with an innovative Cam-lock clamping feature which secures the workpiece for ease of use and accurate cutting. The Clamping Mitre is a one-piece injection moulded design and includes a built-in saw stop to prevent cutting into the box, making the Stanley Clamping metre durable and reliable. The Mitre box has 90° and 45° mitre slots as well as 22.5° slots for octagon shapes

Features:
Cam-lock clamping system holds workpieces securely together
Saw storage on the side of the box for ease of transport and storage
22.5°, 45° and 90° mitre slots
One-piece injection mould design for maximum durability
Specification:
Colour: Yellow/Black
Includes: 1 Clamping Mitre, 1 Tenon Saw
Material: Plastic
Maximum depth of cut: 80mm

See full description
Specifications for Stanley 1-20-600 Clamping Mitre and Tenon Saw 305mm (12")
  • Colour
    Yellow/Black
  • Material
    Plastic
  • Maximum Depth of Cut
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome