TC-MS 2112 Crosscut & Mitre Saw 210mm 1600W 240V

TC-MS 2112 Crosscut & Mitre Saw 210mm 1600W 240V

Order Code: ZT2598489S

£84.99 Inc VAT (20%)


Description

The Einhell TC-MS 2112 Crosscut & Mitre Saw cuts work pieces made of wood, laminated panels and plastics. The high-quality work table is made from die-cast aluminium and comes with an exact angle adjustment facility which can be latched single-handed in various positions. The table insert is equipped with a practical scale for reading off the work piece width easily from the working position. While work piece supports on both sides and a reliable clamping device ensure exact operation, a cutting depth control facility permits even more challenging jobs to be performed with ease. The carbide-tipped saw blade can be easily changed thanks to the spindle lock. A sawdust bag keeps the workplace clean and a transport brace ensures easy and safe transportation. Specification Input Power: 1,600W No Load Speed: 5,000/min. Blade: 210 x 30mm Capacity (mm): 90°/90°: 120x55, 90°/45°: 80x55, 45°/90°: 120x32, 45°/45°: 80x32 Mitre Cut (Right/Left): -45° / +0° Weight: 7.10kg

See full description
Specifications for TC-MS 2112 Crosscut & Mitre Saw 210mm 1600W 240V
  • Bore Diameter
    30mm
  • Blade Diameter
    210mm
  • Input Power
    1600W
  • Supply Voltage
    240V
  • Power Source
    Corded 240V
  • Type
    Compound