TCT Cross Cut Mitre Saw Blade 216 x 30mm x 60T NEG FAIZ21660ATB

Order Code: ZT1281299P

£51.99 Inc VAT (20%)


Description

Faithfull TCT Cross Cut Mitre Saw Blade has a hard steel body and industrial quality tungsten carbide steel teeth for a top performance. Especially designed for use on cross cutting mitre saws with its triple chip tooth grinding and negative rake it is the perfect blade for cutting both hard and soft woods, laminated materials and aluminium. Specification Blade Diameter 216mm. Bore 30mm. Teeth 60. Rake NEG.

See full description
Specifications for TCT Cross Cut Mitre Saw Blade 216 x 30mm x 60T NEG FAIZ21660ATB
  • MFR Part No.
    FAIZ21660ATB
  • Bore Diameter
    216 x 30mm
  • Number of Teeth
    60
  • Blade Diameter
    216mm
  • Rake Type
    Negative

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome