TMR2210 10" Hardwood Mitre Square

Order Code: ZT1009017X

£17.99each Inc VAT (20%)
£35.98 minimum order value

Minimum order quantity: 2.
Currently unavailable

Description

Used to mark off angles at 45° and 135°. Rosewood stock with brass face for greater wear resistance. 10" blade is manufactured from hardened steel and secured by three steel washers with brass rivets.

Specifications for TMR2210 10" Hardwood Mitre Square
  • Colour
    Aluminium/Steel
  • Graduation Marking Colours
    Wear-resistant
  • Blade Dimensions
    45
    135
  • Angle Type
    Blue°
  • Type
    Mitre Square
  • For Use With
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome