XL Rolling Mitre Saw Stand with Universal Fittings

XL Rolling Mitre Saw Stand with Universal Fittings

Order Code: ZT3287405S

£159.99 Inc VAT (20%)


Description

The Evolution XL Rolling Mitre Saw Stand made with universal fittings and 5-position height adjustment. It can support work pieces up to 4m in length and up to 300kg in weight. Perfect for handling full length ceiling beams and floor joists.

The telescopic legs ensure fast and easy to set up out of the box. Compact when folded down and fitted with wheels, meaning it can be manoeuvred with one hand. This also makes it easy to store when not in use. This versatile and portable Mitre Saw Stand is perfect for home, workshop and heavy-duty on-site use.

Supplied with a pair of quick-release mitre saw stand rail clamps. It also comes with a set of extender brackets for extra large saws from other manufacturers.

Specifications:

Max. Length Material Support: 4m.
Height Range: 615-840mm (5 steps) .
Max. Load: 300kg.
Max. Saw Mounting Hole Spacing: 680 x 370mm.

Technical Specs
Max. Length Material Support: 4m.
Height Range: 615-840mm (5 steps) .
Max. Load: 300kg.
Max. Saw Mounting Hole Spacing: 680 x 370mm.

See full description
Specifications for XL Rolling Mitre Saw Stand with Universal Fittings
  • Accessory Type
    Stnd