Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Mixers, Scrapers & Knives
102064300 Paint Remover, 38mm
By Harris
Order Code:
ZT3299537S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/tools-and-machining/mixers-scrapers-and-knives/102064300-paint-remover-38mm/p/ZT3299537S
Add to quotation
View all Mixers, Scrapers & Knives
Description
For the removal of paint.
Tags:
#BulkDiscount
Specifications
Specifications for 102064300 Paint Remover, 38mm
Number of Scraping Edges
1
Type
Paint Removing Tool
MFR Part No.
102064300
Blade Width
98mm
Point Type
Standard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome