0
1

103064210 Shavehook, 100mm

Order Code: ZT3299006S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

For removing coatings from shaped & contoured surfaces.

Features and Benefits:
•Hardened and tempered steel blade for strength and durability
•Soft grip handle aids wearer comfort whilst the tool is in in use

Typical Applications:
•Preparation
•DIY
•Trade

See full description
Specifications for 103064210 Shavehook, 100mm
  • MFR Part No.
    103064210
  • Handle Material
    Rubber
  • Blade Width
    100mm
  • Blade Material
    Steel
  • Type
    Shavehook
  • Number of Scraping Edges
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome