0
1
2
3

1609200291 Paint Mixer for Drills

Order Code: ZT1009362X

£4.99 Inc VAT (20%)


Description

Manufactured from steel, this attachment is a sturdy and reliable paint mixer for drills, with a 6mm straight shank. A reliable, long-lasting, and effective part that will provide quick and easy paint mixing for years to come.

Features and Benefits
• Steel construction is durable and offers good product longevity
• Can easily be attached to your drill to provide quick and easy paint mixing
• The product can easily be wiped clean and washed with minimal effort

Typical Applications
• DIY
• Decorating
• Painting

See full description
Specifications for 1609200291 Paint Mixer for Drills
  • Type
    Mixing Stick
  • Blade Material
    Steel
  • MFR Part No.
    1609200291
  • Blade Dimensions
    6mm straight shank
  • Blade Length
    6mm
  • Point Type
    Standard
  • Number of Scraping Edges
    3
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome