4" (100mm) Palette Knife Rosewood Handle

Order Code: ZT1009302X

£5.99 Inc VAT (20%)
£7.9925% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Scale Tang
Heavy duty, with scale tang, tempered flexible steel blades and polished rosewood handles. Used for mixing paints, spreading printing inks, folding pigments etc.

Specifications for 4" (100mm) Palette Knife Rosewood Handle
  • Tang Type
    Scale Tang
  • Blade Length
    100mm
  • Point Type
    Standard
  • Blade Dimensions
    100x20
  • Number of Scraping Edges
    1
  • Type
    Palette Knife
  • Overall Length
    190mm
  • Pack Quantity
    1
  • Handle Material
    Rosewood
  • Blade Material
    Steel
  • Blade Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome