420-100-200 F-Clamp Capacity 200mm (8in) BAH420100200

Order Code: ZT2598395S

£27.99 Inc VAT (20%)


Description

Bahco Robust F-shape Clamps with malleable cast iron brackets for strength and a galvanised steel slide rail for a smooth action. They have plastic protection caps and virtually unbreakable handle grips. 420 is the style of clamp, second number relates to the throat and the third number is the maximum opening capacity. This Bahco 420-100-200 F-Clamp has the following specification Capacity 200mm (8in) Jaw Length 100mm (4in)

Specifications for 420-100-200 F-Clamp Capacity 200mm (8in) BAH420100200
  • Capacity
    200mm
  • Throat Depth
    100mm
  • Weight
    1.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome