Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Drywall and Plastering Tools
/
Mixers, Scrapers & Knives
6 in 1 Decorators Tool
By Matlock
Order Code:
ZT1719972S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 +
£6.43
8%
1
Add to basket
Get it in
2 working days
Add to quotation
Schedule order and save 5% now
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Mixers, Scrapers & Knives
Description
Not available.
Tags:
#BulkDiscount
Specifications
Specifications for 6 in 1 Decorators Tool
Type
Multi-Function Scraper
Blade Material
Steel
Product Type
Decorators Tool
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome