Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Drywall and Plastering Tools
/
Mixers, Scrapers & Knives
61172 50mm Paint Scraper
By Rolson
Order Code:
ZT3085294S
£2.65
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.65
0%
10 - 19
£2.54
4%
20 - 49
£2.44
8%
50 - 99
£2.33
12%
100 +
£2.23
16%
1
Add to basket
Get it in
2 working days
Add to quotation
View all Mixers, Scrapers & Knives
Description
50mm Paint Scraper
Mirror polished blade, with cushion grip handle & hanging hole
Tags:
#BulkDiscount
Specifications
Specifications for 61172 50mm Paint Scraper
Product Type
Paint Scrapers
Handle Type
Cushion Grip
Blade Width
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome