650 Carbide Edged Power Scraper BAH650

Order Code: ZT1460757S

£23.99 Inc VAT (20%)


Description

Bahco 650 Carbide Edged Power Scraper developed according to the scientific ERGO process with a comfotable, two-component handle which provides ample space to scrape with both hands. The scaper is ideal for universal use, regardless of scraping direction. The blade is made of Carbide for easy removal of paint, glue, varnish and rust off various surfaces. Supplied with a 442, 50mm double edged straight blade. Designed to fit both 50 and 62mm blades. Blade length 50mm. Weight 170g.

See full description
Specifications for 650 Carbide Edged Power Scraper BAH650
  • Type
    Multi-Use Scrapers
  • MFR Part No.
    BAH650
  • Scraper Type
    Multi-Use Scrapers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome