665 Carbide Edged Heavy-Duty Paint Scraper BAH665

Order Code: ZT1460853S

£39.99 Inc VAT (20%)


Description

Bahco 665 Carbide Edged Heavy-Duty Paint Scraper for power scraping of large areas. Developed according to the scientific ERGO process, it features a comfortable two-component handle that provides ample space to scrape with both hands. The Slim scraper head offers better access in confined spaces. It is designed for heavy-duty use and the carbide blades allow easy removal of paint, glue, varnish and rust off various surfaces. Supplied with a 441, 65 mm double edged straight blade. Will accept 50 and 62mm blades. Blade length 65mm Weight 210g

See full description
Specifications for 665 Carbide Edged Heavy-Duty Paint Scraper BAH665
  • Type
    Paint Scrapers
  • MFR Part No.
    BAH665
  • Scraper Type
    Paint Scrapers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome