75mm Spark Resistant Scraper Be-Cu

Order Code: ZT1008447X

£62.99 Inc VAT (20%)
£69.9910% off
QuantityPriceDiscount
1 - 4£62.990%
5 +£57.958%


Description

Scraper
Blade length: 95mm (33/4"). Blade width: 75mm (3").
Overall length: 200mm (8").

Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.

See full description
Specifications for 75mm Spark Resistant Scraper Be-Cu
  • Material
    Beryllium Copper
  • Overall Length
    200mm
  • Blade Length
    95mm
  • Blade Width
    75mm
  • Type
    Non-Sparking Safety Knife
  • Insulated
    No
  • Blade Material
    Beryllium Copper
  • Blade Operation
    Fixed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome