0
1

8" Half Tang Combination Shavehook

Order Code: ZT1009299X

£2.99 Inc VAT (20%)
£3.3911.5% off
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

High carbon, clear lacquered steel blade with quality wooden handles and half tang fixing. Suitable for general duty and household use. Used for removing paint from flat, concave and convex mouldings.

Specifications for 8" Half Tang Combination Shavehook
  • Blade Dimensions
    60x45
  • Point Type
    Hooked Point
  • Handle Material
    Wood
  • Type
    Shavehook
  • Number of Scraping Edges
    1
  • Tang Type
    Half Tang
  • Blade Width
    45mm
  • Blade Material
    Steel
  • Overall Length
    200mm
  • Blade Length
    60mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome