Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Mixers, Scrapers & Knives
AK5220 Scraper Rigid 40mm
By Sealey
Order Code:
ZT1223078P
£6.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/mixers-scrapers-and-knives/ak5220-scraper-rigid-40mm/p/ZT1223078P
Add to quotation
View all Mixers, Scrapers & Knives
Description
Chrome plated, highly polished steel blade with composite handle and hanging holes.
Specifications
Specifications for AK5220 Scraper Rigid 40mm
MFR Part No.
AK5220
Weight
0.1kg
Blade Width
40mm
Length
195mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome