0
1

Blue Multi-Purpose Polypropylene Scraper with Aluminium Pole

Order Code: ZT1028605P

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Non-stick one piece scraper designed for ease of use, without compromising on strength or durability. Equipped with a Polypropylene scraper that makes it highly effective on a wide range of surfaces. With no cracks or crevices, screws or rivets these tough and durable scrapers are virtually unbreakable and will not corrode or rust.

See full description
Specifications for Blue Multi-Purpose Polypropylene Scraper with Aluminium Pole
  • Scraper Material
    Polypropylene
  • Overall Width
    250mm
  • MFR Part No.
    H-115PP
  • Colour
    Blue
  • Overall Length
    1418mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome