Ergotec Glass Scraper, with Carbon Steel Blade, Green/Black

Order Code: ZT2687956S

£59.99each Inc VAT (20%)
£299.95 minimum order value

Minimum order quantity: 5.

Description

ErgoTec glass scraper, with carbon steel blade, green/black, 5+ items. Supplied = assembled. Colour = green, black. Length = 240 mm. Width = 110 mm. Height = 32 mm. Product type = scrapers. Effective: extra large scraper surface, double sided carbon steel blade. Practical: easy slide-in blade change. Safe: protective cap fits on locking cone. The scraper that is more powerful than the rest. Ergonomic two component handle.

Specifications for Ergotec Glass Scraper, with Carbon Steel Blade, Green/Black
  • Product Type
    Scrapers
  • Colour
    Green
    Black
  • Supplied
    Assembled
  • Height
    32mm
  • Length
    240mm
  • Width
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome