Ergotec Ninja Window Scraper 6" 15cm Each

Order Code: ZT2427289S

£20.99 Inc VAT (20%)
£21.994.5% off


Description

Unger Ergotec Ninja Scraper 6" 15cm


UNGER offers scrapers and blades for all needs. The GLASS SCRAPERS provide
an extra sharp carbon steel blade with two sharp edges. Perfect to remove
stickers,

paint etc. from glass.


These blades are available either as robust carbon steel blade or a
high-quality, and flexible stainless steel blade.


The SURFACE SCRAPERS provide extra solid, reversible sharp/blunt blades.
The sharp edge is ideal for removing stubborn objects such as stickers or
paint, while the blunt side is great at removing heavy duty dirt.


UNGER PREMIUM GLASS SCRAPER BLADES STAINLESS STEEL


Longer lasting: Dual sided stainless steel blades. Extremely rust
resistant. Designed with a specific flexibility to resist blade edge breaks
and chips

Designed for speed and ease of use: UNGER?s new 440A stainless steel blades
are fabricated specifically for superior cutting and removal of unwanted
debris on glass. Each blade receives a precise honing process, creating a
perfect cutting angle that is razor sharp and consistent, enhancing the
speed and effectiveness of every scraper pass

Usage: Ideal for daily site glass clean up: paint, decals, tape, heavy
soil/debris and construction clean up

See full description
Specifications for Ergotec Ninja Window Scraper 6" 15cm Each
  • Colour
    Black
  • Product Type
    Window Scrapers
  • Size
    15cm / 6"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome