ErgoTec Safety Scraper, With Rubber Cover, Green/Grey

ErgoTec Safety Scraper, With Rubber Cover, Green/Grey

Order Code: ZT2687776S

£29.99each Inc VAT (20%)
£149.95 minimum order value

Minimum order quantity: 5.

Description

ErgoTec safety scraper, with rubber cover, green/grey, 5+ packs. Supplied = assembled. Colour = green, grey. Length = 95 mm. Width = 50 mm. Height = 20 mm. Product type = scrapers. Ergonomic: with rubber coating. Safe: retractable blade. Practical: always at hand. Blade 4 cm long. The ergonomic safety scraper with a rubber coating and securing mechanism.

Specifications for ErgoTec Safety Scraper, With Rubber Cover, Green/Grey
  • Product Type
    Scrapers
  • Colour
    Green
    Grey
  • Supplied
    Assembled
  • Length
    95mm
  • Height
    20mm
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome