FMHT0-72414 16 in 1 Multi Tool

Order Code: ZT2626282S

£15.99 Inc VAT (20%)


Description

Stanley FMHT0-72414 16 in 1 Multi Tool
Features:
Black oxide tools
Durable and tough body to withstand extreme use
Easy to open
Easy tool access, most all tools are accessible for the outside
Ergonomic soft grip handle for comfort
Specification:
Net Weight: 0.300kg

See full description
Specifications for FMHT0-72414 16 in 1 Multi Tool
  • Product Type
    Multi Tool
  • Number of Tools
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome