0
1
2
3

For the Trade 3632801-30 Stripping Knife - 3"

Order Code: ZT4184043S

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.895%
20 +£3.6810%


Description

Effortless Stripping Made Easy: For the Trade 3" Stripping Knife
Tackle tough stripping tasks with ease using the For the Trade 3" Stripping Knife. This versatile tool features a deep-set, stainless steel blade for exceptional strength and flexibility, allowing you to manoeuvre effectively during various stripping applications. The comfortable soft grip handle reduces fatigue during extended use, and the handy hammer end provides additional functionality.
Features:
For comfortable, flexible general stripping
Deep set stainless steel blade for superior strength and flexibility
Soft grip handle for comfortable use
Handy hammer end
Specification:
Size: 3"
Cleaning & Care:
Clean knife immediately after use in warm water and wipe dry with a smooth cloth

See full description
Specifications for For the Trade 3632801-30 Stripping Knife - 3"
  • Size
    3in
  • Product Type
    Stripping Knife
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome