For the Trade 3642801-30 Filling Knife 3"

Order Code: ZT4207585S

£3.49 Inc VAT (20%)


Description

For The Trade 3642801-30 Filling Knife 3" with handy hammer end
Achieve flawless finishes with the For the Trade 3" Filling Knife. This versatile tool features a deep-set, carbon steel blade for superior strength and flexibility, ensuring smooth application during general filling tasks. The comfortable soft grip handle minimises fatigue and provides exceptional control, while the handy hammer end adds an extra layer of functionality.

Features:
Deep set carbon steel blade for superior durability and flexibility
Soft grip handle provides comfort for extended use
Handy hammer end
Specification:
Size: 3"
Cleaning & Care:
Clean knife immediately after use in warm water and wipe dry with a smooth cloth, then we would recommend lightly coating (or spraying) with a multi-purpose lubricant such as WD40 or similar to prevent corrosion occurring in storage.

See full description
Specifications for For the Trade 3642801-30 Filling Knife 3"
  • Size
    3in
  • Material
    Carbon Steel
  • Handle Material
    Soft Grip
  • Product Type
    Filling Knife

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome