Glass Scraper, In A Stainless Steel Holder, 10 Cm

Order Code: ZT2687780S

£41.99each Inc VAT (20%)
£209.95 minimum order value
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%

Minimum order quantity: 5.

Description

Glass scraper, in a stainless steel holder, 10 cm, 5+ items. Supplied = assembled. Colour = grey. Length = 100 mm. Width = 25 mm. Height = 10 mm. Product type = scrapers. Quality: robust stainless steel. Practical: fits in UNGER wiper handles (for telescopic rod) Safe: folding mechanism. The glass scraper is 10 cm long and comes in a stainless steel holder. 10 blades are provided in a practical plastic case.

Specifications for Glass Scraper, In A Stainless Steel Holder, 10 Cm
  • Product Type
    Scrapers
  • Colour
    Grey
  • Supplied
    Assembled
  • Width
    25mm
  • Height
    10mm
  • Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome