Mixing Blade Flowtop/Flowpatch

Order Code: ZT3273376S

£22.99 Inc VAT (20%)


Description

Images for illustration purposes only
Easily mix Watco Flowtop and Watco Flowpatch with our tough stainless steel mixing blade.

The mixing blade can be fitted to an electric hand drill for simple and efficient mixing of Watco Flowtop and Flowpatch. For Flowtop we recommend using a slow speed drill fitted with our mixing blade. Continue mixing for approximately 3 -5 minutes until an even colour and consistency is obtained. The mixed components should be used immediately.

For Watco Flowpatch, we recommend carrying out the mixing near to the repair. For large quantities a mixing blade fitted to a slow speed electric drill is required. When a smooth consistency is achieved, simply pour the mixture into the hole.

If an electric drill is used, ensure a spatula is subsequently used to blend in any unmixed material from the sides and bottom of the time.

Features
Made from stainless steel
Length 600mm
Diameter 100mm
Shaft 10mm
Fits an electric hand drill
Ideal for efficient and thorough mixing of Watco Coatings or pourable mortars

See full description
Specifications for Mixing Blade Flowtop/Flowpatch
  • Product Type
    Mixing Blade
  • Diameter
    100mm
  • Material
    Stainless Steel
  • Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome