Paint Removing Tool, 38mm

Order Code: ZT3298956S

£3.69 Inc VAT (20%)
£4.3915.5% off
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

For the removal of paint.

Features and Benefits:
•Hardened and tempered steel blade for strength and durability

Typical Applications:
•Preparation
•DIY
•Trade

See full description
Specifications for Paint Removing Tool, 38mm
  • MFR Part No.
    103064205
  • Type
    Paint Removing Tool
  • Blade Material
    Steel
  • Number of Scraping Edges
    1
  • Blade Width
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome