RST5390 Joint Knife with Wooden Handle 150mm Blade

Order Code: ZT3159303S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.516%


Description

RST RST5390 Joint Knife with Wooden Handle 150mm Blade
The RST RST5390 is a 150mm wide Joint Knife is designed for spreading compound over nail and screw indents on drywall. The blade has flexibility which allows the compound to be spread. A wooden handle gives a sturdy grip with a hammer head.

Features:
150mm Wide blade
Flexible steel blade for feathering of joints
Hammer head handle
Hardwood handle
Hanging hole
Specification:
Part Number: RST5390
Blade Width: 150mm

See full description
Specifications for RST5390 Joint Knife with Wooden Handle 150mm Blade
  • Product Type
    Joint Knife
  • Blade Width
    150mm
  • Handle Material
    Hardwood
  • Material
    Wood
    Steel