Scraper Grate For Coarse Dirt, For PREMIUM PE Boot Cleaner, Zinc Plated

Order Code: ZT2703864S

£169.99 Inc VAT (20%)


Description

Scraper grate for coarse dirt, for PREMIUM PE boot cleaner, zinc plated. Supplied = flat pack. Height = 30 mm. Width = 480 mm. Depth = 600 mm. Material = steel. Colour = zinc plated. Product type = accessories for shoe cleaners. Pre-cleaning boots from coarse dirt. Stable even on uneven surfaces. When there's lots of dirt stuck to your boots, you can clean the soles in advance using the scraper grate, which also provides stability even on uneven surfaces.

See full description
Specifications for Scraper Grate For Coarse Dirt, For PREMIUM PE Boot Cleaner, Zinc Plated
  • Material
    Steel
  • Colour
    Zinc Plated
  • Supplied
    Flat Pack
  • Product Type
    Accessories for Shoe Cleaners
  • Depth
    600mm
  • Width
    480mm
  • Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome