SK7 Sharp Scraper Blade 100mm FAIMFSCR100

Order Code: ZT1279767P

£9.29 Inc VAT (20%)
£9.997% off


Description

The Faithfull SK7 Sharp Scraper Blade is perfect for fast, clean and deep cutting. Ideal for cutting soft expansion joints, window sealing putty and insulation materials. Manufactured from high-carbon SK7 steel for a long working life. Compatible with many multi-function, oscillating power tools. Specification Cutting Length 100mm Width 8-28mm Material SK7 blued steel

See full description
Specifications for SK7 Sharp Scraper Blade 100mm FAIMFSCR100
  • MFR Part No.
    M0010061
  • Usage Type
    Scraper
  • Suitable For
    Scraper
  • Blade Length
    100mm
  • Size
    100mm
  • Tool Type
    Scraper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome