STHT2-28042 Mixing Paddle 80mm Diameter

Order Code: ZT2626410S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Currently unavailable

Description

Stanley STHT2-28042 Mixing Paddle 80mm
The Stanley STHT2-28042 Mixing Paddle is perfect for mixing compound, paint and other materials. This mixer has wings and a protective extension so they do not come in to contact with the bucket. The Mixer diameter is 80mm with an overall length of 400mm.

Features:
Hexagonal Rod is chuckable in a standard drill
Perfect for mixing compound, paint and other materials
The mixer has wings and a protective extension
Available in 3 sizes
Durable design
Specification:
Diameter: 80mm
Length: 400mm
Net Weight: 0.321kg

See full description
Specifications for STHT2-28042 Mixing Paddle 80mm Diameter
  • Length
    400mm
  • Diameter
    80mm
  • Product Type
    Mixing Paddle
  • Weight
    321kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome