Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Mixers, Scrapers & Knives
Three-square scraper 80 mm
By Gedore
Order Code:
ZT2467406S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/tools-and-machining/mixers-scrapers-and-knives/three-square-scraper-80-mm/p/ZT2467406S
Add to quotation
View all Mixers, Scrapers & Knives
Description
Shaft PVC coated Black plastic handle With black plastic handle
Specifications
Specifications for Three-square scraper 80 mm
Product Type
Scraper
Blade Width
9mm
Blade Length
30mm
Length
150mm
Width
20mm
Blade Shape
Triangle
Height
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome