Window Scraper with Sponge and Telescopic Handle Pack of 12 Soft Black

Order Code: ZT4129722S

£339.99 Inc VAT (20%)


Description

Window scraper, with sponge and telescopic handle, pack of 12, soft, black. Colour = black. Weight = 0.31 kg. Bristle hardness = soft. Product type = brushes. Easy handling due to telescopic function. Aluminium handle is easy to clean. Durable and robust. Rubber scraper with sponge, reinforced with fabric mesh. Excellent for washing windows and windscreens. Effective removal of insects. With telescopic handle that can be extended to 1250 mm and enables windows on buses, lorries etc. to be cleaned.

See full description
Specifications for Window Scraper with Sponge and Telescopic Handle Pack of 12 Soft Black
  • Product Type
    Window Scraper
  • Colour
    Black
  • Pack Quantity
    12
  • Material
    Rubber
    Aluminium
  • Handle Type
    Telescopic
  • Weight
    0.31kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome