PC-600 Polypropylene Paint Mixing Cup 600ml, Pack of 50
0
1
2

PC-600 Polypropylene Paint Mixing Cup 600ml, Pack of 50

Order Code: ZT1203417S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.336%
10 +£9.6712%


Description

Supplied as a pack of 50, these paint mixing cups are manufactured from robust polypropylene and have a 600ml capacity.

Features and Benefits
• Polypropylene construction is resistant to oils and chemicals
• 600ml capacity gives you plenty of space for mixing
• 50 pack ensures you have an ample amount of mixing cups to hand

Typical Applications
• DIY
• Construction
• Painting and Decorating

See full description
Specifications for PC-600 Polypropylene Paint Mixing Cup 600ml, Pack of 50
  • Material
    Polypropylene
  • Capacity
    600ml
  • Type
    Mixing Cup
  • Number of Pieces
    50
  • Product Type
    Paint Mixing Cup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome