0
1

PPS Cup & Collar, Large, PN16023, Kit

Order Code: ZT3813528S

£13.39 Inc VAT (20%)


Description

This Cup & Collar kit is the simple and easy way to effectively starte painting your desired workpiece. Designed to be used with the 3M™ Paint Preparation System (PPS™), this kit includes an 850ml hard plastic cup and collar that provides support for 3M™ PPS™ flexible liners. Unlike conventional paint cup systems, the 3M™ PPS™ eliminates the need for mixing paint in a separate paint mixing cup before having to transfer the paint through a separate filter into a paint reservoir, thus saving product waste. With the PPS™ system, you place the disposable liner within the re-usable PPS™ Cup, then simply mix the paint in the PPS™ disposable liner, snap the disposable lid (with the pre-welded filter) in place and attach the locking collar to complete the PPS™ System and begin spraying.

Features and Benefits
• Hard cups and collars support liners for the 3M™ Paint Preparation System, PPS™ and are designed for use with these products
• 3M™ PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials - no need to buy separate products, simply use this all in one solution
• The PPS™ system enables the painter to consistently spray at 90° to the part, no matter the part orientation, even if the cup is upside down
• 3M™ PPS™ has the ability to reduce solvents by up to 70% from traditional gravity cups, and up to 90% with PPS and 3M Accuspray
• PPS™ reduces cleaning solvent consumption by up to 70% and reduces prep and clean-up time by up to 50%
• System delivers improved quality, lower material cost and less material wastage, less solvent consumption, improved productivity, less mess and easier use

Typical Applications
• Engineering
• Automotive

See full description
Specifications for PPS Cup & Collar, Large, PN16023, Kit
  • Type
    Mixing Cup
  • Capacity
    850ml
  • MFR Part No.
    7100074890
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome