PPS Series 2.0 Kits Midi 400ml125 26312 (PK-50)

Order Code: ZT3925173S

400ml
£83.99 Inc VAT (20%)


Description

Sold as packs of 50, these PPS™ 2.0 Series Cups are designed for use as part of 3M™'s disposable spray cup series made for efficient and mess free spraying, filtering and mixing/measuring. Available in four sizes - Mini 200ml, Midi 400ml, Standard 650ml and Large 850ml - the cups possess a locking collar to avoid contamination. Each Kit comes supplied with 50 disposable cups, 1 hard shell reusable cup, 50 disposable lids and filters and 32 sealing plugs to ensure you can begin to work immediately. The product is ideally suited for spraying in any direction (360° spray rotation) and for temporary sealing and protection of sprayable coatings such as spot and panel repair jobs.

Features and Benefits
• Part of 3M™'s PPS™ Series 2.0 which is a complete disposable spray cup solution for mixing/measuring, filtering, and spraying for true versatility of use
• The cups are available in 4 sizes; Mini (200 ml), Midi (400 ml), Standard (650 ml) and Large (850 ml) to suit your exact needs
• Integrated locking collars on the lids are specifically designed to avoid contamination of substances and reduce paint build up
• Re-useable hard cups feature clear windows to make refilling easier by grasping liner while removing lid
• Supplied in packs of 50 including lids and liners for each to ensure you have an ample amount of materials for your application
• This product is only to be used with the 3M™ PPS™ Series 2.0 items

Contents
• 50 x Disposable Lids
• 50 x 200 Micron or 125 Micron Filters
• 50 x Disposable Liners
• 1 x Reusable Hard Shell Cup
• 32 x Sealing Plugs

Typical Applications
• Automotive
• Decorating
• Manufacturing

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome