Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Porting Tools & Counterbores
Modular Counterbore System
7393906203396 2L-500-32 Holder
By Granlund
Order Code:
ZT3297959S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/tools-and-machining/modular-counterbore-system/7393906203396-2l-500-32-holder/p/ZT3297959S
Add to quotation
View all Modular Counterbore System
Description
Type S with rotating depth stop.
For further specifications please refer to our catalogue.
Specifications
Specifications for 7393906203396 2L-500-32 Holder
Series
2L
Overall Length
500mm
Shank Type
Cylindical
Tool Type
Toolholder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome