100mm Anti-Static PUR 0.7mm Wall 10M - 350-0100-0000

100mm Anti-Static PUR 0.7mm Wall 10M - 350-0100-0000

Order Code: ZT5391922S

£529.99 Inc VAT (20%)


Description

107mm Outside Diameter x 100mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUR 350 FOOD-AS, Wall Thickness 0.7mm, Weight 0.800 Kg per Metre, Maximum Vacuum Pressure 0.135 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 0.635 bar, Norres

Specifications for 100mm Anti-Static PUR 0.7mm Wall 10M - 350-0100-0000
  • Weight per Metre
    0.8kg
  • Length
    10m
  • Product Type
    Industrial
  • Outside Diameter
    107mm
  • Inside Diameter
    100mm
  • Maximum Working Pressure
    0.64bar
  • Wall Thickness
    0.7mm
  • Vacuum
    0.14bar
  • Temperature Range
    40°C to +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome