10M Airduc PUR 356 As (xhd) 160 mm ID - 356-0160-0000

10M Airduc PUR 356 As (xhd) 160 mm ID - 356-0160-0000

Order Code: ZT5388565S

£2,999.99 Inc VAT (20%)


Description

Antistatic polyurethane hose, super-heavy, microbe resistant, Temperature Range -40┬░C to 90┬░C, short time to 125┬░C, AIRDUC┬░ profile hose, spring steel wire firmly embedded in wall, wall thickness 2, 0 to 2, 5 mm approx.

Specifications for 10M Airduc PUR 356 As (xhd) 160 mm ID - 356-0160-0000
  • Maximum Working Pressure
    1.25bar
  • Outside Diameter
    173mm
  • Length
    10m
  • Inside Diameter
    160mm
  • Product Type
    Industrial
  • Temperature Range
    40 to 90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome