10M Airduc PUR 356 As (xhd) 250 mm ID - 356-0250-0000

10M Airduc PUR 356 As (xhd) 250 mm ID - 356-0250-0000

Order Code: ZT5388846S

£5,499.99 Inc VAT (20%)


Description

Antistatic polyurethane hose, super-heavy, microbe resistant, Temperature Range -40┬░C to 90┬░C, short time to 125┬░C, AIRDUC┬░ profile hose, spring steel wire firmly embedded in wall, wall thickness 2, 0 to 2, 5 mm approx.

Specifications for 10M Airduc PUR 356 As (xhd) 250 mm ID - 356-0250-0000
  • Outside Diameter
    264mm
  • Inside Diameter
    250mm
  • Maximum Working Pressure
    0.81bar
  • Length
    10m
  • Product Type
    Industrial
  • Temperature Range
    40 to 90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome