10M Airduc PUR 356 As (xhd) 38 mm ID - 356-0038-0000

10M Airduc PUR 356 As (xhd) 38 mm ID - 356-0038-0000

Order Code: ZT5388723SCopy

£749.99 Inc VAT (20%)


Description

Antistatic polyurethane hose, super-heavy, microbe resistant, Temperature Range -40┬░C to 90┬░C, short time to 125┬░C, AIRDUC┬░ profile hose, spring steel wire firmly embedded in wall, wall thickness 2, 0 to 2, 5 mm approx.

Specifications for 10M Airduc PUR 356 As (xhd) 38 mm ID - 356-0038-0000
  • Length
    10m
  • Maximum Working Pressure
    4.47bar
  • Inside Diameter
    38mm
  • Outside Diameter
    49mm
  • Product Type
    Industrial
  • Temperature Range
    40°C to 90°C