150mm Anti-Static PUR 0.7mm Wall 10M - 350-0150-0000

150mm Anti-Static PUR 0.7mm Wall 10M - 350-0150-0000

Order Code: ZT5392063SCopy

£799.99 Inc VAT (20%)


Description

157mm Outside Diameter x 150mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUR 350 FOOD-AS, Wall Thickness 0.7mm, Weight 1.400 Kg per Metre, Maximum Vacuum Pressure 0.075 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 0.425 bar, Norres

Specifications for 150mm Anti-Static PUR 0.7mm Wall 10M - 350-0150-0000
  • Inside Diameter
    150mm
  • Length
    10m
  • Product Type
    Industrial
  • Maximum Working Pressure
    0.42bar
  • Outside Diameter
    157mm
  • Weight per Metre
    1.4kg
  • Wall Thickness
    0.7mm
  • Temperature Range
    40°C to +90°C