152mm L/w PVC Suc/blower Hose 10M - 371-0152-0000

152mm L/w PVC Suc/blower Hose 10M - 371-0152-0000

Order Code: ZT5391377S

£359.99 Inc VAT (20%)


Description

155mm Outside Diameter x 152mm Inside Diameter, Lightweight PVC Ducting, 10 Metres, PROTAPE PVC 371, Weight 0.370 Kg per Metre, Maximum Vacuum Pressure 0.035 bar, Working Temperature -10┬░C to +80┬░C, Working Pressure 0.080 bar, Norres

Specifications for 152mm L/w PVC Suc/blower Hose 10M - 371-0152-0000
  • Weight per Metre
    0.37kg
  • Outside Diameter
    155mm
  • Length
    10m
  • Product Type
    Industrial
  • Inside Diameter
    152mm
  • Temperature Range
    10°C to +80°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome