175mm Anti-Static PUR 0.7mm Wall 10M - 350-0175-0000

175mm Anti-Static PUR 0.7mm Wall 10M - 350-0175-0000

Order Code: ZT5392056SCopy

£999.99 Inc VAT (20%)


Description

182mm Outside Diameter x 175mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUR 350 FOOD-AS, Wall Thickness 0.7mm, Weight 1.630 Kg per Metre, Maximum Vacuum Pressure 0.065 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 0.365 bar, Norres

Specifications for 175mm Anti-Static PUR 0.7mm Wall 10M - 350-0175-0000
  • Inside Diameter
    175mm
  • Outside Diameter
    182mm
  • Product Type
    Industrial
  • Weight per Metre
    1.63kg
  • Maximum Working Pressure
    0.36bar
  • Length
    10m
  • Temperature Range
    40°C to +90°C
  • Wall Thickness
    0.7mm